Other insert bearing INA 206-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 24 mm
Deep groove ball bearing
See technical informationSee documentsReferences
INA:206-XL-KRR
Rubix:103A1733
Manufacturer :0008115210000
EAN:4012802782929

Documents
Product details : INA 206-XL-KRR DEEP GROOVE BALL BEARING
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Material | rolling bearing steel, plastic cage |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Mounting typ | inner ring for fit |
| Weight | 0.24 kg |
| Lubrication | grease lubrication, lifetime lubricated; cannot be relubricated |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- Delivery usually within ( 7 ) days
