Radial insert ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 71.5 mm |
Width | 25 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 71.5 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | CRB..-XL |
Material | Steel |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Open |
Usually arrives within 14 working days