Other insert bearing SNR CS209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
SNR - Insert Bearing - CS.203
See technical informationReferences
SNR:CS209
Rubix:205A2053
Manufacturer :CS.209
EAN:3413520802240



Product details : SNR CS209 INSERT BEARING
spherical outer diameter, for direct mounting, single lip seal
Single-row deep groove ball bearing, main dimensions according to DIN 625-1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ Each
£ 20.22 incl. VAT
- Delivery usually within ( 3 ) days
