Other insert bearing SNR CS203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
SNR - Insert Bearing - CS.203
See technical informationReferences
SNR:CS203
Rubix:205A2043
Manufacturer :CS.203
EAN:3413520802189



Product details : SNR CS203 INSERT BEARING
spherical outer diameter, for direct mounting, single lip seal
Deep groove ball bearing, single-row, main dimensions according to DIN 625-1
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9580 N |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- Usually arrives within 14 working days
