NTN - Insert Bearing - UK205D1
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 160x160x47 mm |
---|---|
Logistic Weight | 2960 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 47 mm |
Bearing Clearance | CN |
Series | UK200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days