NTN - Insert Bearing - UK205D1
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 85x82x55 mm |
---|---|
Logistic Weight | 506 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | UK200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days