Deep groove ball bearing NTN 6309ZC4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm

NTN - Deep Groove Ball Bearing - 6309ZC4

See technical informationSee documents

References

NTN:6309ZC4
Rubix:205A0378
EAN:4547359393439
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Documents

Product details : NTN 6309ZC4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x23 mm
Logistic Weight830 g
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
Sealingone metal shield
Bearing Clearancec4
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r32000 N
Basic dynamic load, radial - Cr58500 N
Weight3 kg
£ 27.31 excl. VAT
/ Each
£ 32.77 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories