Deep Groove Ball Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x13x13 mm |
---|---|
Logistic Weight | 3,3 g |
Inner diameter | 4 mm |
Outer diameter | 13 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6.. |
Material | Bearing steel |
Usually arrives within 14 working days