Miniature ball bearing SKF 619/8-2RS1, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm

Deep Groove Ball Bearing

See technical information

References

SKF:619/8-2RS1
Rubix:1275361
Manufacturer :41746
EAN:7316570295092
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 619/8-2RS1


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight6,9 g
Inner diameter8 mm
Outer diameter19 mm
Width6 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Series619
Materialsteel
Limit speed24000 rpm
£ 121.90 excl. VAT
/ 10 pieces
£ 146.28 incl. VAT
  • Delivery usually within ( 3 ) days