Miniature ball bearing FAG 604-2RSR-HLC, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing 60 ... 2RSR
See technical informationReferences
FAG:604-2RSR-HLC
Rubix:238A1695
Manufacturer :0553872250000

Product details : FAG 604-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing
Technical specifications
Attributes
| Logistic Weight | 2,34 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 602rsr |
| Material | steel |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 50.90 excl. VAT
/ 10 pieces
£ 61.08 incl. VAT
- Usually arrives within 14 working days
