Miniature ball bearing SKF 624, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:624
Rubix:1274805
Manufacturer :43185
EAN:7316576645815

Product details : SKF DEEP GROOVE BALL BEARING 624
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x13x13 mm |
|---|---|
| Logistic Weight | 2,7 g |
| Inner diameter | 4 mm |
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62 |
| Material | bearing steel |
| Limit speed | 67000 rpm |
| Basic static load, radial - C0r | 290 N |
| Basic dynamic load, radial - Cr | 936 N |
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ 10 pieces
£ 44.52 incl. VAT
- Delivery usually within ( 3 ) days
