Miniature ball bearing SKF 626-2Z/LT, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm

Deep Groove Ball Bearing

See technical information

References

SKF:626-2Z/LT
Rubix:103A3029
Manufacturer :94570
EAN:7316570079715
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SKF MINIATURE BEARING 626-2Z/LT


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)6x19x19 mm
Logistic Weight8,4 g
Inner diameter6 mm
Outer diameter19 mm
Width6 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Series626
Materialbearing steel
£ 6.00 excl. VAT
/ Each
£ 7.20 incl. VAT
  • Usually arrives within 14 working days