Deep Groove Ball Bearing with Non-Contacting Seals
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Weight | 0.01 kg |
Basic static load, radial - C0r | 890 N |
Basic dynamic load, radial - Cr | 2300 N |
Usually arrives within 14 working days