Miniature ball bearing NTN 629X50ZZ/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
NTN - Deep Groove Ball Bearing - 629X50ZZ/5K
See technical informationSee documentsReferences
NTN:629X50ZZ/5K
Rubix:205A0072
EAN:4547359378955



Documents
Product details : NTN 629X50ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x8 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 9 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 620 |
| Material | steel |
| Weight | 0.02 kg |
| Basic static load, radial - C0r | 1960 N |
| Basic dynamic load, radial - Cr | 5050 N |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- Delivery usually within ( 3 ) days
