Miniature ball bearing FAG S686-HLC, Outer diameter: 13 mm | Width: 3.5 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:S686-HLC
Rubix:238A3024
Manufacturer :0552112400000
EAN:4012802602432

Product details : FAG S686-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S68, corrosion-resistant materials, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1,87 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 13 mm |
| Width | 3.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s68 |
| Material | steel |
| Finishing | inox |
| Limit speed | 72000 rpm |
| Basic static load, radial - C0r | 350 N |
| Basic dynamic load, radial - Cr | 920 N |
Show UNSPSC/ECL@SS
£ 485.00 excl. VAT
/ 100 pieces
£ 582.00 incl. VAT
- Usually arrives within 14 working days
