Deep groove ball bearing FAG 61912-C3, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Deep groove ball bearing
See technical informationReferences
FAG:61912-C3
Rubix:274A6792
Manufacturer :0097866510030
EAN:4047643333665

Product details : FAG 61912-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 619, single row, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 619 |
| Reference speed | 6900 rpm |
| Limit speed | 11300 rpm |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 17400 N |
Show UNSPSC/ECL@SS
£ 31.16 excl. VAT
/ Each
£ 37.39 incl. VAT
- Usually arrives within 14 working days
