Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x42x42 mm |
---|---|
Logistic Weight | 92,5 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63004 |
Material | Bearing steel |
Usually arrives within 14 working days