SKF Deep groove ball bearing 6014 Series
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x110x110 mm |
---|---|
Logistic Weight | 687,9 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Bearing steel |
Reference speed | 13000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 39700 N |
Usually arrives within 14 working days