Deep groove ball bearing SNR 6000FT150, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
SNR - Specific ball bearings - 6000.FT150
See technical informationReferences
SNR:6000FT150
Rubix:204A8788
Manufacturer :6000.FT150
EAN:3413520353797



Product details : SNR 6000FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4500 N |
| Weight | 0.02 kg |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Delivery usually within ( 3 ) days
