Deep groove ball bearing NTN 6311L1C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6311L1C3
See technical informationSee documentsReferences
NTN:6311L1C3
Rubix:205A0423
EAN:4547359396058



Documents
Product details : NTN 6311L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1370 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Weight | 0.082 kg |
Show UNSPSC/ECL@SS
£ 90.97 excl. VAT
/ Each
£ 109.16 incl. VAT
- Usually arrives within 14 working days
