Deep Groove Ball Bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 225 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 49x225x225 mm |
---|---|
Logistic Weight | 7971,7 g |
Inner diameter | 105 mm |
Outer diameter | 225 mm |
Width | 49 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6300 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 182000 N |
Usually arrives within 14 working days