Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 16 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 16x145x145 mm |
---|---|
Logistic Weight | 922 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Steel |
Reference speed | 4150 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 41000 N |
Basic dynamic load, radial - Cr | 42500 N |
Usually arrives within 14 working days