SNR - Deep Groove Ball Bearing - 6307.ZZ
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 9900 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 19300 N |
Basic dynamic load, radial - Cr | 33400 N |
Weight | 0.453 kg |
Usually arrives within 14 working days