Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 40,2 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 48000 rpm |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 3600 N |
Basic dynamic load, radial - Cr | 6370 N |
Usually arrives within 14 working days