Deep Groove Ball Bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x19x19 mm |
---|---|
Logistic Weight | 7,6 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 43000 rpm |
Basic static load, radial - C0r | 585 N |
Basic dynamic load, radial - Cr | 1530 N |
In stock: Next day delivery