Miniature ball bearing FAG 608-HLN-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationSee documentsReferences
FAG:608-HLN-C3
Rubix:274A6708
Manufacturer :0629441850030
EAN:4064327110916

Documents
Product details : FAG 608-HLN-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60, single row, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 60 |
| Material | steel sheet metal (cage) |
| Limit speed | 47000 rpm |
| Basic static load, radial - C0r | 1368 N |
| Basic dynamic load, radial - Cr | 3297 N |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ 10 pieces
£ 16.44 incl. VAT
- Delivery usually within ( 7 ) days
