Miniature ball bearing SKF 607-ZTN9/LT, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm

SKF Deep groove ball bearing 607 Series

See technical information

References

SKF:607-ZTN9/LT
Rubix:102A9821
Manufacturer :94521
EAN:7316570618396
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SKF MINIATURE BEARING 607-ZTN9/LT


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight7,4 g
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
Sealingone metal shield
Bearing Clearancecn
Cagepolyamide
Series60
Materialbearing steel
Limit speed53000 rpm
Basic static load, radial - C0r950 N
Basic dynamic load, radial - Cr2340 N
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
  • Delivery usually within ( 3 ) days