Miniature ball bearing SKF W 607-2RS1/VT378, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 607-2RS1/VT378
Rubix:236A7249
Manufacturer :421946
EAN:07316574640744



Product details : SKF W607-2RS1/VT378 STAINLESS STEEL DGBBS
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Logistic Weight | 7,2 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | w |
| Material | stainless steel |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 3 ) days
