Miniature ball bearing PTN 605-2Z, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:605-2Z
Rubix:251A5562
Manufacturer :893990
EAN:3660338464447



Documents
Product details : PTN 605ZZ-PTN MINIATURE DEEP GROOVE BALL BEARING 605-ZZ
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | miniature |
| Material | chrome steel |
| Weight | 3.59 g |
| Limit speed | 40000 rpm |
| Basic static load, radial - C0r | 500 N |
| Basic dynamic load, radial - Cr | 1330 N |
Show UNSPSC/ECL@SS
£ 172.00 excl. VAT
/ 50 pieces
£ 206.40 incl. VAT
- Usually arrives within 14 working days
