Miniature ball bearing SKF W 608-2RS1, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 608-2RS1
Rubix:104A8681
Manufacturer :47141
EAN:7316570391350
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Product details : SKF MINIATURE BEARING W 608-2RS1


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x22x22 mm
Logistic Weight11,6 g
Inner diameter8 mm
Outer diameter22 mm
Width7 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed22000 rpm
Basic static load, radial - C0r780 N
Basic dynamic load, radial - Cr1990 N
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
  • In stock: Next day delivery