Miniature ball bearing FAG R6-HLC, Outer diameter: 22.225 mm | Width: 7.142 mm | Inner diameter: 9.525 mm
Deep groove ball bearing
See technical informationReferences
FAG:R6-HLC
Rubix:238A3397
Manufacturer :0552363160000
EAN:4012802891911


Technical specifications
| Inner diameter | 9.525 mm |
|---|---|
| Outer diameter | 22.225 mm |
| Width | 7.142 mm |
Product details : FAG R6-HLC DEEP GROOVE BALL BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 9,3 g |
|---|---|
| Inner diameter | 9.525 mm |
| Outer diameter | 22.225 mm |
| Width | 7.142 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | r6 |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 78.60 excl. VAT
/ 10 pieces
£ 94.32 incl. VAT
- Delivery usually within ( 7 ) days