Miniature ball bearing SKF W 627, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 627
Rubix:103A2843
Manufacturer :29848
EAN:7316570643633





Product details : SKF RADIAL BALL BEARING W 627
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x22x22 mm |
|---|---|
| Logistic Weight | 11,4 g |
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 48000 rpm |
| Basic static load, radial - C0r | 780 N |
| Basic dynamic load, radial - Cr | 1990 N |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- Usually arrives within 14 working days
