Miniature ball bearing PTN S682-2Z, Outer diameter: 5 mm | Width: 2.3 mm | Inner diameter: 2 mm
Miniature Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:S682-2Z
Rubix:294A9902
Manufacturer :898077
EAN:3660338514203




Documents
Product details : PTN S682ZZ DEEP GROOVE BALL BEARINGS
Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 2 mm |
|---|---|
| Outer diameter | 5 mm |
| Width | 2.3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | miniature |
| Material | stainless steel |
| Weight | 0.15 g |
| Limit speed | 98000 rpm |
| Basic static load, radial - C0r | 50 N |
| Basic dynamic load, radial - Cr | 170 N |
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
- Usually arrives within 14 working days
