Miniature ball bearing NTN 626ZZ/5K, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
NTN - Deep Groove Ball Bearing - 626ZZ/5K
See technical informationSee documentsReferences
NTN:626ZZ/5K
Rubix:205A0050
EAN:4547359571325



Documents
Product details : NTN 626ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x6 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 620 |
| Material | steel |
| Weight | 0.288 g |
| Basic static load, radial - C0r | 885 N |
| Basic dynamic load, radial - Cr | 2590 N |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 3 ) days
