Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x30x30 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 50000 rpm |
Limit speed | 32000 rpm |
Usually arrives within 14 working days