Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16008-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16008/C3, Outer diameter: 68 mm | Width: 9 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken
References
timken:
16008/C3
rubix:
100A4277
ean:
0053893719788
Technical specifications
Inner diameter
40
mm
Outer diameter
68
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16008-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
68
mm
Width
9
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6321, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6209ZZNR/5K, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6311-C-2HRS, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6207-2RS1N, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6010-2Z/VA208, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6216C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG 63006-A-2RSR, Outer diameter: 55 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6205-C-TVH-C4>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6304-N, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6318L1C3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 16007/W64, Outer diameter: 62 mm | Width: 9 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6206/C3W64, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken 6017-Z, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF 6206-2Z/C2ELHT23, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6326C3, Outer diameter: 280 mm | Width: 58 mm | Inner diameter: 130 mm