Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 74,8 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 5850 N |
Basic dynamic load, radial - Cr | 8710 N |
In stock: Next day delivery