Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x72x72 mm |
---|---|
Logistic Weight | 137 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 19000 rpm |
Limit speed | 12000 rpm |
Usually arrives within 14 working days