Deep groove ball bearing NTN
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CM |
Series | 6000 |
Cage | Steel |
Basic static load, radial - C0r | 3350 N |
Basic dynamic load, radial - Cr | 7550 N |
Weight | 0.388 kg |
Usually arrives within 14 working days