Deep groove ball bearing FAG S6002-2Z-HLC, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm


Deep groove ball bearing

References
fag:S6002-2Z-HLC
rubix:158A9000
manufacturer :0551549990000
ean:4012802649413
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
See all Specifications

Product details : FAG SS RADIAL BEARING S6002-2Z-HLC


Features:
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They are particularly versatile, feature low friction and are designed to generate low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to fit and require little maintenance.

Maintenance:
To ensure long life and optimum performance, it is recommended to regularly check the bearing condition and lubricate it according to the manufacturer's recommendations. Regular preventive maintenance will ensure that your equipment runs optimally.

Brand information:
FAG has been a world leader in the manufacture of high-quality bearings for decades. Backed by its unrivalled expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the industry's most demanding needs.
Deep groove ball bearing S60..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage

Strengths

This FAG stainless steel bearing offers exceptional reliability, durability and corrosion resistance. Its high-quality design ensures optimum performance in demanding environments. In addition, its high radial load capacity makes it an ideal choice for a variety of industrial applications.
Simple design and robust operation.
Low friction torque enables high speeds.
Able to support radial and axial loads in both directions.
Protection against medium-sized contaminants: Ensures efficient lubrication and prevents premature wear.

Applications

Household appliances
Automotive equipment
Small reducers

Technical specifications


Attributes
Logistic Weight30 g
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
SealingTwo metal shields
Bearing ClearanceCN
SeriesS60..-2Z
Reference speed21500 rpm
Limit speed28500 rpm
Basic static load, radial - C0r2270 N
Basic dynamic load, radial - Cr4750 N
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories