Deep Groove Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x360x360 mm |
---|---|
Logistic Weight | 35787,2 g |
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 72 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 3800 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 340 N |
Basic dynamic load, radial - Cr | 312 N |
Usually arrives within 14 working days