Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 623..-2RSR |
Material | Steel |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 56000 N |
Usually arrives within 14 working days