Deep Groove Ball Bearing
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 15.875 mm |
Logistics dimensions (L x W x H) | 15,88x63,5x63,5 mm |
---|---|
Logistic Weight | 220 g |
Inner diameter | 28.575 mm |
Outer diameter | 63.5 mm |
Width | 15.875 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RLS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 22000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 20300 N |
Weight | 0.22 kg |
Usually arrives within 14 working days