SKF Deep groove ball bearing 6320 Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 8565,1 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6320 |
Material | Bearing steel |
Reference speed | 6700 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 174000 N |
Usually arrives within 14 working days