Deep groove ball bearing SNR 6313C4, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
SNR - Deep Groove Ball Bearing - 6313.C4
See technical informationReferences
SNR:6313C4
Rubix:205A0472
Manufacturer :6313.C4
EAN:3413520151485



Product details : SNR 6313C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 59800 N |
| Basic dynamic load, radial - Cr | 92400 N |
| Weight | 2.11 kg |
Show UNSPSC/ECL@SS
£ 65.87 excl. VAT
/ Each
£ 79.04 incl. VAT
- Delivery usually within ( 3 ) days
