Miniature ball bearing SKF W 625-2RS1, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 625-2RS1
Rubix:103A0100
Manufacturer :51219
EAN:7316570374124

Product details : SKF MINIATURE BEARING W 625-2RS1
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x16x16 mm |
|---|---|
| Logistic Weight | 5,1 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 28000 rpm |
| Basic static load, radial - C0r | 630 N |
| Basic dynamic load, radial - Cr | 1430 N |
Show UNSPSC/ECL@SS
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
- Delivery usually within ( 3 ) days
