Miniature ball bearing FAG 608-2RSR-HLN-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing 60
See technical informationReferences
FAG:608-2RSR-HLN-C3
Rubix:244A3913
Manufacturer :0629450410030
EAN:4054364822996

Product details : FAG 608-2RSR-HLN-C3 0629450410030 DEEP GROOVE BALL BEARING
This single-row deep groove ball bearing from FAG is designed to deliver reliable performance in a variety of industrial applications. With its robust design and sealing system, it ensures smooth rotation and a long service life.
Features:
This bearing is a single-row ball bearing designed to distribute radial loads evenly. Its sheet steel cage provides high strength, while the two rubber seals ensure excellent protection against contaminants and external particles. With a C3 radial clearance, this bearing is designed to withstand temperature fluctuations while maintaining smooth operation. It is ideally suited for applications requiring high precision and reliability.
Maintenance:
Although this bearing requires little maintenance, regular inspections are recommended to ensure optimal performance. The rubber seals help extend the product’s service life by maintaining lubrication and preventing the entry of contaminants.
Sealing:
This bearing is equipped with two rubber seals that ensure effective sealing. This sealing system prevents contaminants from entering, which is essential for maintaining performance in dusty or humid environments.
Brand Information:
FAG is a recognized leader in the field of bearings, offering a wide range of products suited for various industrial applications. With a well-established reputation for quality and innovation, FAG is committed to providing solutions that help companies improve their economic and operational performance. Through ongoing research and advanced technologies, FAG continues to expand its product portfolio to meet the growing needs of modern industry.
Features:
This bearing is a single-row ball bearing designed to distribute radial loads evenly. Its sheet steel cage provides high strength, while the two rubber seals ensure excellent protection against contaminants and external particles. With a C3 radial clearance, this bearing is designed to withstand temperature fluctuations while maintaining smooth operation. It is ideally suited for applications requiring high precision and reliability.
Maintenance:
Although this bearing requires little maintenance, regular inspections are recommended to ensure optimal performance. The rubber seals help extend the product’s service life by maintaining lubrication and preventing the entry of contaminants.
Sealing:
This bearing is equipped with two rubber seals that ensure effective sealing. This sealing system prevents contaminants from entering, which is essential for maintaining performance in dusty or humid environments.
Brand Information:
FAG is a recognized leader in the field of bearings, offering a wide range of products suited for various industrial applications. With a well-established reputation for quality and innovation, FAG is committed to providing solutions that help companies improve their economic and operational performance. Through ongoing research and advanced technologies, FAG continues to expand its product portfolio to meet the growing needs of modern industry.
Strengths
• Single-row design: enables stable and smooth rotation, ideal for high-speed applications.
• Sheet steel cage: offers increased durability and wear resistance, thereby extending the product’s service life.
• Rubber seals: ensure optimal sealing, minimizing contamination from dust and debris, and retain lubrication inside the bearing.
• Low maintenance: Thanks to its design, this bearing requires little maintenance while ensuring consistent performance.
• C3 radial clearance: This radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
• Sheet steel cage: offers increased durability and wear resistance, thereby extending the product’s service life.
• Rubber seals: ensure optimal sealing, minimizing contamination from dust and debris, and retain lubrication inside the bearing.
• Low maintenance: Thanks to its design, this bearing requires little maintenance while ensuring consistent performance.
• C3 radial clearance: This radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Applications
This deep-groove ball bearing is particularly well-suited for a wide range of industrial applications, including:
• Machine tools: such as milling machines and lathes, where precise and stable rotation is crucial.
• Pumps and fans: providing reliable performance in electric motors and ventilation systems.
• Conveyors and material handling systems: used in conveyor belts and elevators, ensuring smooth operation even under load.
• Agricultural equipment: ideal for farm machinery and food processing systems, where durability is essential.
• Textile industry: for weaving machines and printing presses, ensuring continuous operation.
• Machine tools: such as milling machines and lathes, where precise and stable rotation is crucial.
• Pumps and fans: providing reliable performance in electric motors and ventilation systems.
• Conveyors and material handling systems: used in conveyor belts and elevators, ensuring smooth operation even under load.
• Agricultural equipment: ideal for farm machinery and food processing systems, where durability is essential.
• Textile industry: for weaving machines and printing presses, ensuring continuous operation.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 60..-2rsr |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- In stock: Next day delivery
