Miniature ball bearing FAG 609-2RSR-CO7-C3, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep groove ball bearing 60
See technical informationReferences
Superseded Ref:609-2RS-HLC-C3
FAG:609-2RSR-CO7-C3
Rubix:244A3914
Manufacturer :0771771690030
EAN:4054372940439




Product details : FAG 609-2RSR-CO7-C3 0771771690030 DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed to meet the demands of a wide range of industrial applications. Featuring a robust single-row ball design, this product ensures optimal performance and a long service life.
Features:
This single-row deep groove ball bearing features technical attributes that make it highly adaptable to a wide range of industrial applications. Its design incorporates a steel cage, which provides uniform load distribution and enhances the bearing’s stability. It is equipped with rubber seals, which provide optimal protection against dust, contaminants, and liquid splashes.
Maintenance:
This FAG rigid ball bearing is designed to require minimal maintenance, thanks to its effective sealing. The rubber seals provide robust protection against dust, contaminants, and liquids, reducing the frequency of lubrication. However, periodic maintenance is recommended to check the bearing’s overall condition and ensure optimal operation. It is advisable to visually inspect the seal and ensure that lubrication conditions remain adequate.
Features:
This single-row deep groove ball bearing features technical attributes that make it highly adaptable to a wide range of industrial applications. Its design incorporates a steel cage, which provides uniform load distribution and enhances the bearing’s stability. It is equipped with rubber seals, which provide optimal protection against dust, contaminants, and liquid splashes.
Maintenance:
This FAG rigid ball bearing is designed to require minimal maintenance, thanks to its effective sealing. The rubber seals provide robust protection against dust, contaminants, and liquids, reducing the frequency of lubrication. However, periodic maintenance is recommended to check the bearing’s overall condition and ensure optimal operation. It is advisable to visually inspect the seal and ensure that lubrication conditions remain adequate.
Strengths
• Improved durability: Its robust design ensures exceptional longevity.
• Enhanced reliability: With high wear resistance, this bearing guarantees long-lasting and reliable performance.
• Reduced maintenance: The sealing provided by its two rubber seals minimizes maintenance requirements.
• High versatility: Designed for a wide range of industrial applications, it can withstand both radial and axial loads.
• C3 radial clearance: With a larger-than-standard clearance, this bearing effectively compensates for thermal expansion, making it ideal for high-temperature environments.
• Enhanced reliability: With high wear resistance, this bearing guarantees long-lasting and reliable performance.
• Reduced maintenance: The sealing provided by its two rubber seals minimizes maintenance requirements.
• High versatility: Designed for a wide range of industrial applications, it can withstand both radial and axial loads.
• C3 radial clearance: With a larger-than-standard clearance, this bearing effectively compensates for thermal expansion, making it ideal for high-temperature environments.
Applications
This rigid bearing can be used in industrial machinery, electric motors, pumps, conveyors, and many other types of equipment requiring high-quality bearings. Thanks to its ability to operate efficiently even under extreme conditions, it is widely valued for its efficiency and versatility in industrial environments.
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 60... 2rs |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- In stock: Next day delivery
