Miniature ball bearing SNR 607, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm

SNR - Deep Groove Ball Bearing - 607

See technical information

References

SNR:607
Rubix:204A9326
EAN:3413520118433
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SNR 607 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x19x6 mm
Logistic Weight8 g
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Series600
Weight0.007 kg
Limit speed64000 rpm
Basic static load, radial - C0r900 N
Basic dynamic load, radial - Cr2310 N
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
  • Usually arrives within 14 working days