Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x30x30 mm |
---|---|
Logistic Weight | 32,3 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Cage | Other |
Reference speed | 56000 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 2320 N |
Basic dynamic load, radial - Cr | 5070 N |
Usually arrives within 14 working days